Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Metal Hose, 2 in. dia, 12 in. L

  • Mfr # 32PL-CA11-0120-11C-11C

  • Zoro # G4157469


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
12 in
Max. Working Pressure @ 70 F
525 psi
Fitting Type
MNPT x FNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PL-CA11-0120-11C-11C
Zoro #
G4157469
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
12 in
Dynamic Min. Bend Radius (In.)
13 in
Length
12"
Length (In.)
12
Dia. (In.)
2
Static Min. Bend Radius (In.)
5

Details

Max. Working Pressure @ 70 F
525 psi
Fitting Type
MNPT x FNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
1200 Degrees F
Hose Material
316 Stainless Steel
Max. Temp. (F)
1200
Item
Flexible Metal Hose Assembly
Type
Corrugated
Braid Material
304 Stainless Steel
Hose Tube Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel MNPT x 316 Stainless Steel FNPT
Hose Fitting A Type
MNPT
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Fitting B Type
MNPT
Hose Cover Material
316 Stainless Steel

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 525 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.