Zoro Homepage

Flexible Metal Hose, 2in. dia, 36in. L

  • Mfr # 32PL-CA11-0360-11B-38B

  • Zoro # G4158616


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
36 in
Max. Working Pressure @ 70 F
300 psi
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PL-CA11-0360-11B-38B
Zoro #
G4158616
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
36 in
Length
36"
Length (In.)
36
Static Min. Bend Radius (In.)
5
Dia. (In.)
2
Dynamic Min. Bend Radius (In.)
13 in

Details

Max. Working Pressure @ 70 F
300 psi
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
1200 Degrees F
Item
Flexible Metal Hose Assembly
Type
Corrugated
Braid Material
304 Stainless Steel
Hose Material
316 Stainless Steel
Max. Temp. (F)
1200
Hose Fitting A Material
304 Stainless Steel
Hose Tube Material
316 Stainless Steel
Hose Fittings
304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT
Hose Cover Material
316 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
FNPT

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.