Zoro Homepage

Flexible Metal Hose, 3/8 in. dia, 12in. L

  • Mfr # 06PL-CA11-0120-11D-38D

  • Zoro # G4159149


product price: $32.49
/ea

Key Features

Hose Inside Dia.
3/8 in
Hose Length
12 in
Max. Working Pressure @ 70 F
300 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06PL-CA11-0120-11D-38D
Zoro #
G4159149
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
12 in
Dynamic Min. Bend Radius (In.)
5 in
Length
12"
Dia. (In.)
3/8
Static Min. Bend Radius (In.)
1.3
Length (In.)
12

Details

Max. Working Pressure @ 70 F
300 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Malleable Iron
Temp. Range
850 Degrees F
Item
Flexible Metal Hose Assembly
Braid Material
304 Stainless Steel
Hose Material
316 Stainless Steel
Type
Corrugated
Max. Temp. (F)
850
Hose Tube Material
316 Stainless Steel
Hose Fittings
Carbon Steel Male NPT x Malleable Iron
Hose Fitting B Type
FNPT
Hose Fitting B Material
Malleable Iron
Hose Cover Material
316 Stainless Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
MNPT

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.