Shop ZORO SELECT
See all product information
Create Account
Flexible Metal Hose Assembly, 1/2"I.D.36"
- Mfr # 08PL-CA11-0360-11D-38D
- Zoro # G4159079
product price:Â
$
52.79
/ea
Key Features
Hose Inside Dia.
1/2 in
Hose Length
36 in
Max. Working Pressure @ 70 F
300 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08PL-CA11-0360-11D-38D
- Zoro #
- G4159079
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 300 psi
- Fitting Type
- MNPT x FNPT
- Fitting Material
- Carbon Steel x Malleable Iron
- Temp. Range
- 850 Degrees F
- Type
- Corrugated
- Braid Material
- 304 Stainless Steel
- Item
- Flexible Metal Hose Assembly
- Hose Material
- 316 Stainless Steel
- Max. Temp. (F)
- 850 Degrees F
- Hose Cover Material
- 316 Stainless Steel
- Hose Tube Material
- 316 Stainless Steel
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Material
- Malleable Iron
- Hose Fittings
- Carbon Steel Male NPT x Malleable Iron
- Hose Fitting B Type
- FNPT
- Hose Fitting A Type
- MNPT
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 36 in
- Length (In.)
- 36
- Dia. (In.)
- 1/2
- Length
- 36"
- Dynamic Min. Bend Radius (In.)
- 5 in
- Static Min. Bend Radius (In.)
- 1.5
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.