Shop ZORO SELECT

FlexStraight, 11/4"Slip-On, 11/4"Comp

  • Mfr # 86000
  • Zoro # G4769779

product price: 
$
6.69
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Rubber
Basic Pipe Fitting Material
Rubber
Basic Pipe Fitting Shape
Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86000
Zoro #
G4769779
UPC #
091712860006
Country of Origin
Taiwan, Province of China
Specific Fitting Shape
Coupling
Pipe Fitting Material
Rubber
Basic Pipe Fitting Material
Rubber
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Compliance
ASTM C-1173
Resistant To
Water
Band Material
300 Stainless Steel
Standards
ASTM C1173
Max. Temp.
140 Degrees F
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Fitting Side A Gender
Female
Fitting Side A Type
Slip
Maximum Operating Pressure
5 psi
Clamp Type
Interlocked Worm Gear
Fitting Side B Gender
Female
Number of Clamps included
2
Color
Black
Temp. Range
-30 Degrees to 140 Degrees F
Includes Clamp
Clamp Included
Low Lead Compliance Level
No Lead Content
Includes Shield
Shield Not Included
Fitting Side B Type
Slip
Application
Non-Potable Water
Clamp Material
Stainless Steel
Side 1 Connection Gender
Female
For Material Type
Cast Iron, Copper, PVC, Steel
Clamp Band Material Grade
300
Side 2 Connection Type
Compression
Type
Straight
Connector Type
Coupling
Side 1 Connection Type
Slip-On
For Fluid Type
Non-Potable Water
Fitting Material
Rubber
Maximum Operating Temperature
140 Degrees F
Side 2 Connection Gender
Female
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1-1/4"
Fitting Length
3-19/64"
Pipe Fitting Length
3-19/64"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side B Inside Diameter
1 1/4 in
Overall Length
2 in
For Nominal Pipe Size
1 1/4 in
Fitting Side A Inside Diameter
1 1/4 in
Side 1 Inside Diameter
1 1/4 in
Side 2 Outside Diameter
1 1/4 in
Side 2 Nominal Pipe Size
1 1/4 in
Side 2 Inside Diameter
1 1/4 in
Side 1 Nominal Pipe Size
1 1/4 in
Wire Rope Length
2 in
Length
2 in

Description

Flexible Coupling, For Nominal Pipe Size 1 1/4 in, Rubber, 1 1/4 in, 1 1/4 in, Female, Slip, 1 1/4 in, 1 1/4 in, 1 1/4 in, Female, Slip, 2 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.