Shop ZORO SELECT

FlexTrap, Rubber, 11/4"Slip-On, 11/4"Comp

  • Mfr # 86013
  • Zoro # G4827501

product price: 
$
6.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Drain Tap Connector
Pipe Fitting Material
Rubber
Basic Pipe Fitting Material
Rubber
Basic Pipe Fitting Shape
Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86013
Zoro #
G4827501
UPC #
091712860136
Country of Origin
Taiwan, Province of China
Specific Fitting Shape
Drain Tap Connector
Pipe Fitting Material
Rubber
Basic Pipe Fitting Material
Rubber
Basic Pipe Fitting Shape
Connector
Item
Drain Trap Connector
Fittings Sub-Category
Connectors
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
4.3 psi
Standards
cUPC
Resistant To
Water
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Clamp
Clamp Included
Maximum Operating Pressure
5 psi
Number of Clamps included
2
Clamp Type
Interlocked Worm Gear
Includes Shield
Shield Not Included
Color
Black
Low Lead Compliance Level
No Lead Content
Fitting Side A Type
Slip
Clamp Material
Stainless Steel
Temp. Range
-30 Degrees to 140 Degrees F
Application
Non-Potable Water
Side 2 Connection Gender
Female
Side 2 Connection Type
Compression
Side 1 Connection Gender
Female
Fitting Material
Rubber
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Non-Potable Water
Side 1 Connection Type
Slip-On
For Material Type
Cast Iron, Copper, PVC, Steel
Clamp Band Material Grade
300
Type
Straight
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Inside Dia.
1-1/4"
Pipe Fitting Length
2-1/4"
Fitting Length
2 1/4 in
Pipe Size (Fittings)
1-1/4"
Pipe Size
2" x 1-1/2"
For Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Inside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Inside Diameter
2 in
Overall Length
2 31/64 in
Fitting Side B Outside Diameter
2 in
Side 2 Nominal Pipe Size
1 1/4 in
Side 2 Inside Diameter
1 1/2 in
Side 1 Nominal Pipe Size
1 1/4 in
Side 1 Inside Diameter
2 in
Side 2 Outside Diameter
2 in
Wire Rope Length
2 31/64 in
Length
2 31/64 in

Description

Flexible Drain Trap, For Nominal Pipe Size 1 1/4 in, Rubber, 1 1/4 in, 2 in, Female, Slip, 1 1/4 in, 1 1/2 in, 2 in, Female, 2 31/64 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.