Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Valve, 1-1/2" Size, FNPT, 18" Rod L

  • Mfr # GHFSS150

  • Zoro # G6412038


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Float Size
6"
Connection Type
1/4" NPT
Body Material
Stainless Steel w/PTFE Seal
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHFSS150
Zoro #
G6412038
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Float Size
6"
Size
1 1/2"
Rod Length
18 in
Float Diameter
6 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Item
Angle Float Valve with Threaded Outlet
Connection Type
1/4" NPT
Body Material
Stainless Steel w/PTFE Seal
Float Material
Stainless Steel
Valve Flow - Flow (2)
100 gpm
Max. Pressure
100 psi
Rod Material
Stainless Steel
Mounting
Pipe
Valve Flow - Pressure (2)
60 psi
Rod Thread
1/4 in NPT
Valve Flow - Flow (1)
100 gpm
Valve Flow - Pressure (1)
60 psi
Valve Material
Stainless Steel
Max. Temp.
450 Degrees F
Flow Rate
125 gpm @ 60 psi
Manufacturer Warranty
1 yr
Includes Float and Rod
Float and Rod Included
Float Shape
Cylindrical
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Valve Body Style
Straight
For Media
Water
Seat Style
Single Seated
Connection Gender - Side 1
Female
Arm Adjustability
Adjustable
Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Operating
100 psi
Seal Material
Neoprene
Operating Temperature - Minimum
33 Degrees F

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type 1/4 in NPT, Rod Thread 1/4 In. NPT, Rod Length 18 in, Rod Material Brass, Body Material Stainless Steel, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 100 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 100 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Valve Material Stainless Steel, Float Material Stainless Steel, Float Size 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.