Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Valve, 3" Size, FNPT, 24" Rod L

  • Mfr # GHF300

  • Zoro # G6412126


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Float Size
9"
Connection Type
NPT
Body Material
Bronze
Float Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHF300
Zoro #
G6412126
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"
Float Size
9"
Size
3"
Rod Length
24 in
Connection Size - Side 1
3 in
Float Diameter
9 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in

Details

Item
Globe Float Valve with Threaded Outlet
Connection Type
NPT
Body Material
Bronze
Float Material
Copper
Mounting
Pipe
Rod Material
Brass
Valve Flow - Flow (2)
400 gpm
Valve Flow - Pressure (2)
60 psi
Max. Pressure
75 psi
Valve Flow - Flow (1)
400 gpm
Valve Material
Bronze
Valve Flow - Pressure (1)
60 psi
Rod Thread
3/8 in NPT
Max. Temp.
450 Degrees F
Flow Rate
400 gpm @ 60 psi
Connection Type - Side 1
NPT
Operating Temperature - Maximum
100 Degrees F
Arm Adjustability
Adjustable
Seat Style
Single Seated
For Media
Water
Manufacturer Warranty
1 yr
Seal Material
Neoprene
Connection Gender - Side 1
Female
Valve Body Style
Straight
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Float Shape
Cylindrical
Includes Float and Rod
Float and Rod Included
Maximum Pressure - Operating
75 psi
Operating Temperature - Minimum
33 Degrees F

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3 in, Connection Type NPT, Rod Thread 3/8 In. NPT, Rod Length 24 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 400 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 400 gpm, Max. Pressure 75 psi, Max. Temp. 450 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.