Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Valve, Bronze, FNPT, 100 psi, 1-1/2"

  • Mfr # GHL150-GR

  • Zoro # G0955460


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Float Size
7"
Connection Type
FNPT
Body Material
Bronze
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHL150-GR
Zoro #
G0955460
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Float Size
7"
Size
1 1/2"
Rod Length
16 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Float Diameter
7 in
Connection Size - Side 2
1 1/2 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Bronze
Float Material
Stainless Steel
Valve Flow - Pressure (1)
60 psi
Valve Flow - Flow (1)
125 gpm
Valve Material
Bronze
Rod Material
Stainless Steel
Valve Flow - Flow (2)
41 gpm
Mounting
Pipe
Rod Thread
1/4 in NPT
Valve Flow - Pressure (2)
20 psi
Max. Temp.
450 Degrees F
Max. Pressure
100 psi
Features
Globe Body Design, Heavy-Duty, Threaded Outlet
Flow Rate
125 gpm @ 60 psi
Float Shape
Cylindrical
Maximum Pressure - Operating
100 psi
Operating Temperature - Maximum
100 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Minimum
33 Degrees F
Seat Style
Single Seated
Connection Gender - Side 1
Female
Arm Adjustability
Adjustable
Valve Body Style
Straight
Connection Gender - Side 2
Female
Manufacturer Warranty
1 yr
Seal Material
PTFE
Connection Type - Side 2
NPT
For Media
Water
Includes Float and Rod
Float and Rod Included

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type FNPT, Rod Thread 1/4 In. NPT, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 125 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 41 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Features Globe Body Design, Heavy-Duty, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.