Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Valve, Bronze, FNPT Connection, 3"

  • Mfr # GHLB300-GR

  • Zoro # G0955521


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Float Size
8"
Connection Type
FNPT
Body Material
Bronze
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHLB300-GR
Zoro #
G0955521
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"
Float Size
8"
Size
3"
Rod Length
20 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Float Diameter
8 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Bronze
Float Material
Stainless Steel
Valve Flow - Pressure (2)
20 psi
Valve Flow - Flow (1)
400 gpm
Valve Flow - Pressure (1)
60 psi
Valve Material
Bronze
Rod Thread
3/8 in NPT
Valve Flow - Flow (2)
125 gpm
Features
Globe Body Design, Heavy-Duty, Sealed, Threaded Outlet
Rod Material
Stainless Steel
Mounting
Pipe
Max. Pressure
50 psi
Max. Temp.
450 Degrees F
Flow Rate
400 gpm @ 60 psi
Connection Gender - Side 1
Female
Arm Adjustability
Adjustable
Valve Body Style
Straight
Seal Material
PTFE
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Operating
75 psi
Connection Gender - Side 2
Female
Seat Style
Single Seated
Float Shape
Cylindrical
Includes Float and Rod
Float and Rod Included
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
100 Degrees F
Manufacturer Warranty
1 yr
For Media
Water

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3 in, Connection Type FNPT, Rod Thread 3/8 In. NPT, Rod Length 18 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 400 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 125 gpm, Max. Pressure 50 psi, Max. Temp. 450 Degrees F, Features Globe Body Design, Heavy-Duty, Sealed, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.