Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Jack, 9-5/8" H, 15/16" Tube Size

  • Mfr # WH 200

  • Zoro # G2188302


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Load Rating
1100 lb.
Overall Height
9-5/8 in
Inside Bolt Hole Spacing
2-15/16 in x 4-1/8 in
Outside Bolt Hole Spacing
3-1/8 in x 4-1/8 in
Retracted Height
207 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH 200
Zoro #
G2188302
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
9-5/8 in
Retracted Height
207 mm
Use w/Caster Size
200 mm
Plate Thickness
3/8"
Tube Inside Dia.
9/16 in
Mounting Height
10"
Mounting Bolt Dia.
1/2 in
Overall Size
4-3/8" x 5-1/2"
Tube Size
15/16 in

Details

Load Rating
1100 lb.
Inside Bolt Hole Spacing
2-15/16 in x 4-1/8 in
Outside Bolt Hole Spacing
3-1/8 in x 4-1/8 in
Item
Tread On Pressed Steel Hub Wheel
For Stem Type
No Stem
Lock Type
No Lock Included
Includes
Complete Assembled Floor Jack
Caster Load Rating Range
Medium Duty
For Use With
8" Diameter Casters
Frame Finish
Natural
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Product Group
Jacks
Caster Frame Material
Steel
Series
WH Series
ESD Conductive
No
System of Measurement
Metric

Description

Floor Jack, 2-15/16 in x 4-1/8 in Inside Bolt Hole Spacing, 3-1/8 in x 4-1/8 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.