Zoro Homepage

Floor Lck, Top Plate, 5-5/8 in H, 5 in Cstr

  • Mfr # FL-LKL-5

  • Zoro # G9985351


product price: $54.99
/ea

Key Features

For Wheel Dia.
5 in
Floor Lock Retracted Height
5 5/8 in
Floor Lock Extended Height
6 1/4 in
Material
Steel
For Caster Mounting Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-LKL-5
Zoro #
G9985351
UPC #
691215114363
Country of Origin
China

Dimensions

For Wheel Dia.
5 in
Floor Lock Retracted Height
5 5/8 in
Floor Lock Extended Height
6 1/4 in
For Caster Mounting Height
5 5/8 in
Overall Height
5-5/8"
Mounting Plate Size
3-9/16 in x 3-7/8 in
Use w/Caster Size
5"
Overall Size
3-7/8" x 4-1/2"
Tube Inside Dia.
31/32 in
Mounting Height
5-1/2" to 6-1/4"
Retracted Height
5-1/2"
Tube Size
1 7/32 in
Mounting Bolt Dia.
11/32 in x 7/16 in
Plate Thickness
3/8"
Mounting Plate Thickness
5/16 in
Bolt Hole Spacing - Length
0.375 in
Bolt Hole Spacing - Width
0.5 in

Description

Floor Lock, 5 5/8 in For Caster Mounting Height, 5 5/8 in Floor Lock Retracted Height, 6 1/4 in Floor Lock Extended Height, 5 in For Wheel Dia., C Mounting Plate Bolt Hole Pattern, 3-9/16 in x 3-7/8 in Mounting Plate Size, Steel, 1-3/4 in x 2-13/16 in Inside Bolt Hole Spacing, 1-3/4 in x 3-1/16 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.