Zoro Homepage

Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr

  • Mfr # FL-LKH-6

  • Zoro # G9985394


product price: $66.99
/ea

Key Features

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 9/16 in
Floor Lock Extended Height
7 5/8 in
Material
Steel
For Caster Mounting Height
6 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-LKH-6
Zoro #
G9985394
UPC #
691215114325
Country of Origin
China

Dimensions

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 9/16 in
Floor Lock Extended Height
7 5/8 in
For Caster Mounting Height
6 9/16 in
Overall Height
6-1/2"
Mounting Plate Size
3-15/16 in x 4-1/2 in
Tube Size
1 15/64 in
Retracted Height
6-7/16"
Plate Thickness
1/4"
Tube Inside Dia.
63/64 in
Mounting Height
6-7/16" to 7-5/8"
Mounting Bolt Dia.
3/8 in x 3/4 in
Overall Size
4-1/2" x 7-5/8"
Use w/Caster Size
6"
Mounting Plate Thickness
3/16 in
Bolt Hole Spacing - Width
0.8125 in
Bolt Hole Spacing - Length
0.375 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
2-9/16 in x 3-3/16 in
Outside Bolt Hole Spacing
3-1/16 in x 3-11/16 in
For Use With
Platform Trucks, Fixture Dollies or Equipment with Casters
Includes
Thermoplastic Polyurethane Base
Lock Type
Foot Pedal
Item
Floor Lock
Mounting Type
Plate

Description

Floor Lock, 6 9/16 in For Caster Mounting Height, 6 9/16 in Floor Lock Retracted Height, 7 5/8 in Floor Lock Extended Height, 6 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 3-15/16 in x 4-1/2 in Mounting Plate Size, Steel, 2-9/16 in x 3-3/16 in Inside Bolt Hole Spacing, 3-1/16 in x 3-11/16 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.