Zoro Homepage

Floor Lck, Top Plate, 9-1/2 in H, 8 in Cstr

  • Mfr # FL-LK-8EH

  • Zoro # G0397139


product price: $52.49
/ea

Key Features

For Wheel Dia.
8 in
Floor Lock Retracted Height
9 1/2 in
Floor Lock Extended Height
10 5/8 in
Material
Steel
For Caster Mounting Height
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-LK-8EH
Zoro #
G0397139
UPC #
691215120494
Country of Origin
China

Dimensions

For Wheel Dia.
8 in
Floor Lock Retracted Height
9 1/2 in
Floor Lock Extended Height
10 5/8 in
For Caster Mounting Height
9 5/8 in
Overall Height
9-1/2"
Mounting Plate Size
5 in x 7-1/4 in
Mounting Bolt Dia.
1/2 in
Plate Thickness
1/4"
Use w/Caster Size
8"
Overall Size
5" x 7-1/2"
Retracted Height
9-1/2"
Mounting Height
10-1/2"
Mounting Plate Thickness
1/4 in
Bolt Hole Spacing - Width
1.125 in
Bolt Hole Spacing - Length
0.5 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
A
Inside Bolt Hole Spacing
3-1/8 in x 5-3/8 in
Outside Bolt Hole Spacing
4 in x 6-1/4 in
Lock Type
Foot Pedal
Includes
Thermoplastic Polyurethane Base
For Use With
Platform Trucks, Fixture Dollies or Equipment with Casters
Item
Floor Lock
Mounting Type
Plate

Description

Floor Lock, 9 5/8 in For Caster Mounting Height, 9 1/2 in Floor Lock Retracted Height, 10 5/8 in Floor Lock Extended Height, 8 in For Wheel Dia., A Mounting Plate Bolt Hole Pattern, 5 in x 7-1/4 in Mounting Plate Size, Steel, 3-1/8 in x 5-3/8 in Inside Bolt Hole Spacing, 4 in x 6-1/4 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.