Zoro Homepage

Floor Lock, Side-Mount, Use w/2 in. Caster

  • Mfr # 38RX28

  • Zoro # G9971832


product price: $64.25
/ea

Key Features

Floor Lock Retracted Height
15 5/32 in
Floor Lock Extended Height
18 in
Material
Steel
For Caster Mounting Height
15 15/32 in to 18 in
Overall Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RX28
Zoro #
G9971832
UPC #
-
Country of Origin
China

Dimensions

Floor Lock Retracted Height
15 5/32 in
Floor Lock Extended Height
18 in
For Caster Mounting Height
15 15/32 in to 18 in
Overall Height
18"
Mounting Plate Size
4-1/2 in x 6-1/2 in
Plate Thickness
1/8"
Mounting Height
15-15/32" to 18"
Tube Size
1 29/64 in
Retracted Height
15 to 5/32"
Overall Size
8-9/16" x 3-9/16"
Tube Inside Dia.
1 13/64 in
Use w/Caster Size
2"
Mounting Bolt Dia.
3/8 in
Mounting Plate Thickness
1/8 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
C
Inside Bolt Hole Spacing
2-7/8 in x 3-1/16 in
Outside Bolt Hole Spacing
2-7/8 in x 4-11/16 in
Item
Side-Mount Floor Lock
Lock Type
Foot Pedal
For Use With
Left-Side Mount for Platform Trucks, Fixture Dollies or Equipment with Casters
Mounting Type
Side-Mount
Includes
Spring Loaded Pad

Description

Side-Mount Floor Lock, 15 15/32 in to 18 in For Caster Mounting Height, 15 5/32 in Floor Lock Retracted Height, 18 in Floor Lock Extended Height, C Mounting Plate Bolt Hole Pattern, 4-1/2 in x 6-1/2 in Mounting Plate Size, Steel, 2-7/8 in x 3-1/16 in Inside Bolt Hole Spacing, 2-7/8 in x 4-11/16 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.