Zoro Homepage

Floor Marking Tape Polyester 3 in W x 11 mil Thick

  • Mfr # 36UV68

  • Zoro # G5374509


product price: $37.29
/ea
Sold in multiples of 12 for $447.48

Key Features

Width
3 in
Material
Polyester
Thickness
11 mil
Standards
ASTM 2072, DIN 67510
Pattern
Striped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36UV68
Zoro #
G5374509
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
11 mil
Diameter
4 1/2 in
Roll Length
30 ft
Imperial Tape Width
3 in
Imperial Tape Length
30 ft

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 3 in, 30 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.