Zoro Homepage

Floor Marking Tape Polyester 4 in W x 11 mil Thick

  • Mfr # ZGL4X10

  • Zoro # G5363169


product price: $41.79
/ea
Sold in multiples of 12 for $501.48

Key Features

Width
4 in
Material
Polyester
Thickness
11 mil
Standards
ASTM 2072, DIN 67510
Safety Tape Color
Green, Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZGL4X10
Zoro #
G5363169
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
11 mil
Roll Length
30 ft
Diameter
4 1/2 in
Imperial Tape Width
4 in
Imperial Tape Length
30 ft

Description

Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 30 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.