Zoro Homepage

Floor Marking Tape, Polyester, No Legend, Red, White, 2 in W., 10 mil Thickness

  • Mfr # 8ACE4

  • Zoro # G4902292


product price: $22.59
/ea

Key Features

Material
Polyester
Pattern
Striped
Safety Tape Color
Red, White
Width
2 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ACE4
Zoro #
G4902292
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
10 mil
Roll Length
30 ft
Diameter
3 in
Tape Thickness
10 mil
Imperial Tape Length
30 ft
Imperial Tape Width
2 in

Description

Floor Marking Tape, Continuous Roll, Striped, Red/White, 2 in, 30 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.