Zoro Homepage

Floor Marking Tape, Urethane/Glass Microspheres, No Legend, White, 4 in W.

  • Mfr # 15D147

  • Zoro # G4312901


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Urethane/Glass Microspheres
Pattern
Solid
Safety Tape Color
White
Width
4 in
Thickness
5.5 to 6.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D147
Zoro #
G4312901
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4 in
Thickness
5.5 to 6.5 mil
Roll Length
150 ft
Diameter
6 5/8 in
Imperial Tape Width
4 in
Imperial Tape Length
150 ft
Tape Thickness
6 mil

Details

Item
Floor Marking Tape
Material
Urethane/Glass Microspheres
Pattern
Solid
Safety Tape Color
White
Legend
No Legend
Glow-in-the-Dark
No
Standards
ASTM D4956 Reflectivity Type I
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Tape Backing Material
Urethane
Fluorescent
No
Tape Color
White
Tape Brand
Approved Vendor
Specifications Met
ASTM
Tape Pattern
Solid
Glow In The Dark
No
Product Form
Continuous Roll
Tape Type
General Purpose
Minimum Tape Performance Temperature
-70 Degrees F
Maximum Tape Performance Temperature
160 Degrees F

Description

Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 150 ft, 6 mil, Urethane, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.