Zoro Homepage

Floor Marking Tape vinyl 1 1/2 in W x 6 mil Thick

  • Mfr # 20TD65

  • Zoro # G5382522


product price: $3.49
/ea

Key Features

Width
1 1/2 in
Material
vinyl
Thickness
6 mil
Standards
OSHA 1910.144
Roll Length
54 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TD65
Zoro #
G5382522
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 1/2 in
Thickness
6 mil
Roll Length
54 ft
Diameter
4 in
Imperial Tape Width
1 1/2 in
Imperial Tape Length
54 ft

Details

Item
Floor Marking Tape
Material
vinyl
Standards
OSHA 1910.144
Safety Tape Color
Red, White
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Adhesion Strength
65 oz/in
Pattern
Striped
Performance Temp.
-40 Degrees to 176 Degrees F
Legend
No Legend
Tape Color
Red/White
Fluorescent
No
Adhesion to Steel
65 oz/in
Tape Brand
Approved Vendor
Tape Type
General Purpose
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Glow In The Dark
No
Maximum Tape Performance Temperature
170 Degrees F
Specifications Met
OSHA
Minimum Tape Performance Temperature
14 Degrees F

Description

Floor Marking Tape, Continuous Roll, Striped, Red/White, 1 1/2 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.