Zoro Homepage

Floor Marking Tape vinyl 4 in W x 5.5 mil Thick

  • Mfr # ZRF4X50'RD

  • Zoro # G5381630


product price: $30.99
/ea
Sold in multiples of 12 for $371.88

Key Features

Width
4 in
Material
vinyl
Thickness
5.5 mil
Standards
ASTM D4956
Roll Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRF4X50'RD
Zoro #
G5381630
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4 in
Thickness
5.5 mil
Roll Length
50 ft
Diameter
4 in
Imperial Tape Width
4 in
Imperial Tape Length
50 ft

Details

Item
Floor Marking Tape
Material
vinyl
Standards
ASTM D4956
Legend
No Legend
Performance Temp.
65 Degrees F
Retroreflective Grade
Engineer
Adhesion Strength
65 oz/in
Pattern
Solid
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Safety Tape Color
Red
Tape Color
Red
Adhesion to Steel
65 oz/in
Minimum Tape Performance Temperature
-70 Degrees F
Maximum Tape Performance Temperature
160 Degrees F
Tape Brand
Approved Vendor
Tape Backing Material
Vinyl
Specifications Met
ASTM
Fluorescent
No
Glow In The Dark
No
Product Form
Continuous Roll
Tape Type
Reflective

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 4 in, 50 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.