Zoro Homepage

Floor Mount Vibration Isolator, EPDM

  • Mfr # 852C49

  • Zoro # G916065954


product price: $45.89
/ea

Key Features

Color Mark
Yellow
Includes
Top Bolt, Washer
Center-to-Center Mounting Hole Distance
5 1/32 in
Thread Size
M12×1.75
Dimension D
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852C49
Zoro #
G916065954
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12×1.75
Dimension D
2 3/4 in
Isolator Diameter
2 3/4 in
Overall Height
2 25/32 in
Dimension T
25/64 in
Dimension BC
5 1/32 in
Dimension H
2 25/32 in
Overall Width
4 1/8 in
Screw Size
M12
Overall Depth
6 1/64 in
Dimension L
6 1/64 in

Details

Color Mark
Yellow
Includes
Top Bolt, Washer
Center-to-Center Mounting Hole Distance
5 1/32 in
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Includes Spring
Spring Not Included
System of Measurement
Inch
Load Downward Compression - Maximum
2,300 lbf
Rated Capacity - Minimum
1,150 lb
Item
Floor-Mount Vibration Isolator
Durometer
85A
Isolator Material
Neoprene
Rated Deflection - Minimum
0.25 in
Rated Deflection - Maximum
0.5 in
Rated Capacity - Maximum
2,300 lb

Description

Item Floor-Mount Vibration Isolator, Color Mark Yellow, Spring Color Not Applicable, Includes Top Bolt, Washer, Dimension A Not Applicable, Dimension T 25/64 in, Dimension G Not Applicable, Dimension H 2 25/32 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.