Zoro Homepage

Floor Mount Vibration Isolator, Spring

  • Mfr # 852C51

  • Zoro # G316065929


product price: $69.15
/ea

Key Features

Load Downward Compression - Maximum
1,250 lbf
Includes Spring
Spring Included
Spring Color
Gray
Dimension A
5.75 in
Dimension H
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852C51
Zoro #
G316065929
UPC #
-
Country of Origin
China

Dimensions

Dimension A
5.75 in
Dimension H
5 1/8 in
Overall Depth
8 7/16 in
Overall Height
5 1/8 in
Overall Width
3 in
Screw Size
M12
Dimension L
8 7/16 in
Dimension T
9/16 in
Isolator Diameter
2 5/16 in
Thread Size
M12×1.75

Details

Load Downward Compression - Maximum
1,250 lbf
Includes Spring
Spring Included
Spring Color
Gray
Operating Temperature - Maximum
176 Degrees F
Includes
Nut, Top Bolt, Washer
Isolator Material
Spring
Durometer
65A
Rated Capacity - Minimum
940 lb
Center-to-Center Mounting Hole Distance
6 1/2 in
Rated Deflection - Maximum
1 in
Operating Temperature - Minimum
-4 Degrees F
Rated Deflection - Minimum
0.75 in
Item
Floor-Mount Vibration Isolator
System of Measurement
Inch
Rated Capacity - Maximum
1,250 lb

Description

Item Floor-Mount Vibration Isolator, Color Mark Not Applicable, Spring Color Gray, Includes Nut, Top Bolt, Washer, Dimension A 5.75 in, Dimension T 9/16 in, Dimension G Not Applicable, Dimension H 5 1/8 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.