Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount Vibration Isolator, Spring

  • Mfr # 852C52

  • Zoro # G916065916


product price: $67.95
/ea

Key Features

System of Measurement
Inch
Includes Spring
Spring Included
Rated Deflection - Minimum
0.75 in
Operating Temperature - Maximum
176 Degrees F
Overall Depth
8 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852C52
Zoro #
G916065916
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8 7/16 in
Dimension H
5 1/8 in
Overall Height
5 1/8 in
Dimension L
8 7/16 in
Thread Size
M12×1.75
Dimension T
9/16 in
Screw Size
M12
Isolator Diameter
2 5/16 in
Overall Width
3 in
Dimension A
5.75 in

Details

System of Measurement
Inch
Includes Spring
Spring Included
Rated Deflection - Minimum
0.75 in
Operating Temperature - Maximum
176 Degrees F
Rated Deflection - Maximum
1 in
Center-to-Center Mounting Hole Distance
6 1/2 in
Isolator Material
Spring
Rated Capacity - Maximum
1,650 lb
Spring Color
Black
Rated Capacity - Minimum
1,240 lb
Load Downward Compression - Maximum
1,650 lbf
Durometer
65A
Includes
Nut, Top Bolt, Washer
Operating Temperature - Minimum
-4 Degrees F
Item
Floor-Mount Vibration Isolator

Description

Item Floor-Mount Vibration Isolator, Color Mark Not Applicable, Spring Color Black, Includes Nut, Top Bolt, Washer, Dimension A 5.75 in, Dimension T 9/16 in, Dimension G Not Applicable, Dimension H 5 1/8 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.