Lay-In Floor Register, 10 in W x 4 in H Opening, 170 cfm, Brown, Steel, One-Way Airflow

  • Mfr # 4JRR4

  • Zoro # G3442643


product price:  $6.15
/ea

Key Features

Type
Louvered
Max. Duct Width (In.)
10
Max. Duct Height (In.)
4
Finish
Brown
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JRR4
Zoro #
G3442643
UPC #
190735512272
Country of Origin
China

Dimensions

Max. Duct Width (In.)
10
Max. Duct Height (In.)
4
Overall Width (In.)
11.5
Overall Height (In.)
5.5
Depth (In.)
1.55
Manufacturers Warranty Length
1 yr.
Overall Width
11 1/2 in
Maximum Opening Height
4 in
Overall Height
5 1/2 in
Overall Depth
1 1/2 in
Manufacturer Warranty Length
1 yr
Maximum Opening Width
10 in

Details

Item
Floor Register
Type
Louvered
Finish
Brown
Material
Steel
Color
Brown
Construction
Welded Steel
Bar Spacing
1/2"
Grille/Register Item
Floor Register
Features
Electro coated and Powder Coated Surface
Product Type
Floor Register
Face Design
Louvered
Adjustable Blades
No
Airflow Capacity
170 cfm
Damper Material
Steel
Grille Material
Steel
Blade Angle
45 Degrees
Grille Color
Brown
Mounting Style
Lay-In
Material Grade
SPCC
Airflow Directions
One-Way

Description

Floor Register, Overall Depth 1 1/2 in, Overall Height 5 1/2 in, Overall Width 11 1/2 in, Maximum Opening Height 4 in, Maximum Opening Width 10 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color Brown, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.