C150MB02X12 Heavy-Duty Floor Register Brown - 2 x 12 in.

  • Mfr # TO710180

  • Zoro # G403957274


product price: $26.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO710180
Zoro #
G403957274
UPC #
657248331856
Country of Origin
China

Description

Features
  • Size - 12" x 2"
  • Durable powder coated brown finish
  • Heavy steel construction
  • Smooth operating multi shutter damper
  • Listed size is duct size unit fits
Specifications
  • Dimension: 13.5" H x 3.75" W x 2" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.