Floor Sign, 12 in H, 18 in W, Vinyl, English, PSR300
Mfr # PSR300
Zoro # G7661255
product price:Â $19.79
/eaKey Features
Legend
Thank You For Practicing Social Distancing Keep 6 FT From Person In Front
Width
18 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSR300
Zoro #
G7661255
UPC #
841669141273
Country of Origin
United States
Dimensions
Width
18 in
Height
12 in
Details
Item
Floor Sign
Legend
Thank You For Practicing Social Distancing Keep 6 FT From Person In Front
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Color
Black, Green
Number of Panels
0
Material
Vinyl
Language
English
Shape
Rectangle
Sign Header
Thank You For Practicing
Sign Legend
Social Distancing Keep 6 Ft From Person in Front
Product Type
Floor Sign
Description
Printed Language English, Sign Header Thank You For Practicing, Sign Legend Social Distancing Keep 6 Ft From Person in Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.