Shop ZORO SELECT
See all product information
Create Account
Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-702
- Mfr # FS-17-702
- Zoro # G0216005
product price:Â
$
7.15
/ea
Key Features
Width
17 in
Height
17 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-17-702
- Zoro #
- G0216005
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Sign
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Floor
- Printed Language
- English
- Sign Background Color
- Blue
- Retroreflective Grade
- Not Retroreflective
- Color
- Blue
- Number of Panels
- 0
- Material
- Vinyl
- Sign Header
- No Header
- Sign Legend
- Please Maintain 6 Ft. Distance
- Product Type
- Floor Sign
- Shell Material
- Vinyl
- Wire Color
- Blue
- Traction Material
- Vinyl
Dimensions
- Width
- 17 in
- Height
- 17 in
Description
Printed Language English, Sign Header No Header, Sign Legend Please Maintain 6 Ft. Distance
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.