Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Vibration Isolator, 550 to 1100 lb.

  • Mfr # 48PW94

  • Zoro # G5576448


product price: $24.79
/ea

Key Features

Isolator Type
Neoprene
Capacity Range
550 to 1100 lb
Deflection
0.25 in to 0.50 in
Height
2 3/4 in
Width
3 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW94
Zoro #
G5576448
UPC #
190735904190
Country of Origin
China

Dimensions

Height
2 3/4 in
Width
3 19/64 in
Dimension T
13/32 in
Dimension BC
4 1/8 in
Cap Screw Dia. and Length
M12 x 30mm
Dimension L
5 1/2 in
Dimension D
2 35/64 in
Dimension H
2 3/4 in
Screw Size
M12
Thread Size
M12x1.75
Overall Height
2 3/4 in
Overall Depth
2 3/4 in
Overall Width
3 19/64 in

Details

Item
Floor-Mount Vibration Isolator
Isolator Type
Neoprene
Capacity Range
550 to 1100 lb
Deflection
0.25 in to 0.50 in
Color Mark
Yellow
Rated Deflection - Maximum
0.5 in
Isolator Material
Neoprene
Operating Temperature - Minimum
14 Degrees F
Rated Capacity - Maximum
1,100 lb
Center-to-Center Mounting Hole Distance
4 1/8 in
Operating Temperature - Maximum
158 Degrees F
Rated Deflection - Minimum
0.25 in
Rated Capacity - Minimum
550 lb
Durometer
80A
Load Sideways Shear - Maximum
550 lbf
Load Downward Compression - Maximum
1,100 lbf

Description

Item Floor-Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 550 to 1100 lb, Deflection 0.25 in to 0.50 in, Height 2 3/4 in, Width 3 19/64 in, Color Mark Yellow, Spring Color Not Applicable, Cap Screw Dia. and Length M12 x 30mm, Includes Not Applicable, Dimension A Not Applicable, Dimension T 13/32 in, Dimension G Not Applicable, Dimension H 2 3/4 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.