Fluorosilicone Strip, 60A, 36"x1"x0.125
Mfr # BULK-RS-FS60-13
Zoro # G002585496
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-FS60-13
Zoro #
G002585496
UPC #
193005486112
Country of Origin
China
Dimensions
Overall Width
1 in
Overall Length
36 in
Overall Thickness
0.125 in
Details
Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Chemical Resistance
Excellent
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.031 in
Compression Set
9 %
Texture
Smooth
Maximum Temperature
400 Degrees F
Material
Fluorosilicone
Weather Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-100 Degrees F
Color
Blue
Shape
Strip
Oil Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
800 psi
Description
Low Temperature Fluorosilicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.