Zoro Homepage

Flush Indicator Light, Red, 24V

  • Mfr # 20C841

  • Zoro # G4972624


product price: $7.19
/ea

Key Features

Voltage
24V AC/DC
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Color
Red
Lamp Type
Incandescent
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C841
Zoro #
G4972624
UPC #
190735420263
Country of Origin
China

Dimensions

Size
1/2 in Mounting dia
Panel Thickness
0.030 in to 0.093 in
Panel Cutout Diameter
12 mm

Details

Item
Flush Panel Light
Voltage
24V AC/DC
Material of Construction
Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
Color
Red
Lamp Type
Incandescent
Shape
ROUND
Electrical Connection
6 in Wire Leads
Average Life
25,000 hr
Standards
CSA, UL Listed
NEMA Rating
1
Current Drawn
40 mA
Body Material
Nylon
IP Rating
IP40
Head Style
Flush
Includes Lens
Lens Included
NEMA Enclosure Rating
1
Voltage Rating - Maximum
24 V AC/DC
Lens Color
Red

Description

Flush Panel Light, Incandescent, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 24V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 40 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.