Zoro Homepage

90 Degree Reducing Elbow 90 Degree Reducing Elbow, 1-1/4" x 1/2" Pipe, FNPT, Malleable Iron

  • Mfr # 0810009407

  • Zoro # G2766289


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4" x 1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810009407
Zoro #
G2766289
UPC #
690291876783
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4" x 1/2"
Pipe Size - Pipe Fitting
1 1/4 in x 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4" x 1/2"

Description

90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.