Foam Roll, 12 In. W
- Mfr # 100020492
- Zoro # G5836571
product price:Â
$
43.69
/ea
Key Features
Material
Polyethylene
Roll Width
12 in
Roll Length
175 ft
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100020492
- Zoro #
- G5836571
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Foam Roll
- Material
- Polyethylene
Dimensions
- Roll Width
- 12 in
- Roll Length
- 175 ft
- Length
- 175 ft
- Width
- 12 in
Description
Foam Roll, Roll Width 12 in, Roll Length 175 ft, Material Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.