Foam Roll, Semi-Closed Cell, 54 in W, 10 ft L, 3/16 in Thick, Black
Mfr # ZUSA-CESR-12
Zoro # G3308849
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
EPDM
Length
10 ft
Width
54 in
Thickness
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-CESR-12
Zoro #
G3308849
UPC #
193005041878
Country of Origin
United States
Dimensions
Length
10 ft
Width
54 in
Thickness
3/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/16 in
Length - Foam
10 ft
Width - Foam
54 in
Description
Foam Roll, Material EPDM, Shape Roll, Grade Standard, Length 120 in, Width 4 1/2 ft, Thickness 3/16 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.