Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black

  • Mfr # CNES5918X3X50T

  • Zoro # G6793586


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
3 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNES5918X3X50T
Zoro #
G6793586
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
3 in
Thickness
1/8 in
Length - Foam
50 ft
Width - Foam
3 in
Thickness - Foam
1/8 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Min. Temp. (F)
-70 F
Application
Gasket/Cushion/Seal
Material - Foam
Neoprene/EPDM/SBR
Finish
Textured
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Type
Closed Cell
Standards
ASTM D1056/2C3/SCE43/IIIA
Durometer
30-50 (Shore 00)
Elongation
150%
Max. Temp. (F)
+225 F
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Roll
Tensile Strength (PSI)
50
Color - Foam
Black
Thickness Tolerance
+0.03125 in/-0.015625 in
Density
1.75 lb/cu ft
Tensile Strength
50 psi
Firmness @ 25% Deflection
3.5 psi
Compression Set
35 %
Minimum Temperature
-40 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-40 Degrees F
Weather Resistance
Excellent
Number of Adhesive Sides
1
Grade
Flame-Resistant
Maximum Temperature
230 Degrees F
Material Skin
None
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Fair
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Adhesive Type
Acrylic

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1.75 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.