Foam Strip, Semi-Closed Cell, 2 in W, 10 ft L, 1 in Thick, Black

  • Mfr # ZUSA-CBPSR-239
  • Zoro # G3308736
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N/PVC
Length
120 in
Width
2 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-CBPSR-239
Zoro #
G3308736
UPC #
193005039004
Country of Origin
United States

Dimensions

Length
120 in
Width
2 in
Thickness
1 in
Thickness - Foam
1 in
Width - Foam
2 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Strip
Color
Black
Material
Buna-N/PVC
Shape
Strip
Cell Type
Semi-Closed Cell
Firmness @ 25% Deflection (PSI)
0.4
Item - Foam
Foam Strip
Color - Foam
Black
Temp. Range (F)
-40 Degrees to 200 Degrees F
Material - Foam
Buna-N/PVC
Cell Type - Foam
Semi-Closed Cell
Tensile Strength
25 psi
Tensile Strength (PSI)
25
Backing Type
Adhesive
Density
5.5 lb/cu ft
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection
0.4 psi
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Grade
Standard
Texture
Textured
Flexibility
Excellent
Water Resistance
Good
Weather Resistance
Good
Oil Resistance
Good
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Fair
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Firmness
Extra Soft (0 to 4 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black

Description

Foam Strip, Material Buna-N/PVC, Shape Strip, Grade Standard, Length 120 in, Width 2 in, Thickness 1 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products