Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black

  • Mfr # ZUSANSR-337

  • Zoro # G6758904


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
36 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-337
Zoro #
G6758904
UPC #
193005242923
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Width - Foam
36 in
Length - Foam
10 ft
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Neoprene Roll
Color
Black
Material
Neoprene
Shape
Roll
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Tensile Strength (PSI)
100
Backing Type - Foam
Adhesive
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
9
Item - Foam
Foam Roll
Color - Foam
Black
Thickness Tolerance
+/-0.03 in
Backing Type
Adhesive
Standards
ASTM D1056 2C3, FMVSS 302
Density
20 lb/cu ft
Tensile Strength
100 psi
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Temperature
-70 Degrees F
Firmness @ 25% Deflection
13 psi
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Texture
Smooth
Material Skin
None
Flexibility
Fair
Oil Resistance
Good

Description

Foam Roll, Material Neoprene, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.