Shop ZORO SELECT

Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/16 in Thick, Black

  • Mfr # ZUSANSR-339
  • Zoro # G6758956

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
36 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-339
Zoro #
G6758956
UPC #
193005242947
Country of Origin
China

Dimensions

Length
120 in
Width
36 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Length - Foam
10 ft
Width - Foam
36 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Roll
Color
Black
Material
Neoprene
Shape
Roll
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
9
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.03 in
Item - Foam
Foam Roll
Tensile Strength (PSI)
100
Backing Type
Adhesive
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Material Skin
None
Firmness @ 25% Deflection
13 psi
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-70 Degrees F
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Flexibility
Fair
Texture
Smooth
Grade
Standard
Firmness
Medium (9 to 13 psi)
Oil Resistance
Good
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Roll, Material Neoprene, Shape Roll, Grade Standard, Length 120 in, Width 36 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.