Shop ZORO SELECT

Foam Sheet, Semi-Closed Cell, 12 in W, 24 in L, 3/16 in Thick, Black

  • Mfr # ZUSA-CESR-39
  • Zoro # G3308788

product price: 
$
23.99
/ea

Key Features

Color
Black
Material
EPDM
Length
24 in
Width
12 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-39
Zoro #
G3308788
UPC #
193005041298
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Semi-Closed Cell
Density
6 lb/cu ft
Backing Type - Foam
Plain
Cell Type - Foam
Semi-Closed Cell
Color - Foam
Black
Material - Foam
EPDM
Tensile Strength
10 psi
Firmness @ 25% Deflection (PSI)
1
Tensile Strength (PSI)
10 psi
Item - Foam
Foam Sheet
Backing Type
Plain
Temp. Range (F)
-70 Degrees to 250 Degrees F
Firmness @ 25% Deflection
1 psi
Weather Resistance
Excellent
Minimum Temperature
-70 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Abrasion Resistance
Fair
Chemical Resistance
Good
Oil Resistance
Poor
Number of Adhesive Sides
0
Material Skin
None
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Texture
Textured
Flexibility
Excellent
Grade
Standard
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
3/16 in
Width Tolerance
+/-1 in
Length - Foam
24 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/16 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.