Foam Roll, Water-Resistant Closed Cell, 38 in W, 52 in L, 1/4 in Thick, Black

  • Mfr # CCH59-1/438X52

  • Zoro # G6545987


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epichlorohydrin
Length
4 1/3 ft
Width
38 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH59-1/438X52
Zoro #
G6545987
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/3 ft
Width
38 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
52 in
Width - Foam
38 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
Hydrin Roll
Color
Black
Material
Epichlorohydrin
Shape
Roll
Cell Type
Closed Cell
Application
Gasket, Seal, Cushion
Material - Foam
Hydrin
Elongation
200%
Item - Foam
Foam Roll
Durometer
30-50 (Shore 00)
Backing Type - Foam
Plain
Tensile Strength (PSI)
50
Color - Foam
Black
Backing Type
Plain
Type
Closed Cell
Standards
ASTM D1056/2B2/SBE42/II
Cell Type - Foam
Water-Resistant Closed Cell
Max. Temp. (F)
275
Min. Temp. (F)
-70
Finish
Textured
Thickness Tolerance
+/-0.03125 in
Density
5 lb/cu ft
Tensile Strength
50 psi
Chemical Resistance
Excellent
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
7 psi
Texture
Smooth
Material Skin
None
Oil Resistance
Excellent
Abrasion Resistance
Fair
Water Resistance
Good
Number of Adhesive Sides
0
Firmness
Soft (5 to 8 psi)
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Grade
Flame-Resistant
Compression Set
25 %
Maximum Temperature
300 Degrees F

Description

Foam Roll, Material Epichlorohydrin, Shape Roll, Grade Flame-Resistant, Length 52 in, Width 3 5/32 ft, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.