Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1 in Thick, Black

  • Mfr # CCB25-140X68

  • Zoro # G7064373


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
5 7/12 ft
Width
40 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCB25-140X68
Zoro #
G7064373
UPC #
-
Country of Origin
United States

Dimensions

Length
5 7/12 ft
Width
40 in
Thickness
1 in
Thickness - Foam
1 in
Width - Foam
40 in
Length - Foam
68 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
Buna-N Roll
Color
Black
Material
Buna-N
Shape
Roll
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Tensile Strength (PSI)
70
Backing Type - Foam
Plain
Backing Type
Plain
Durometer
30-50 (Shore 00)
Type
Closed Cell
Elongation
200%
Color - Foam
Black
Finish
Textured
Application
Gasket, Seal, Cushion
Min. Temp. (F)
-40
Max. Temp. (F)
200
Item - Foam
Foam Roll
Material - Foam
Nitrile
Standards
ASTM D1056/2B1/SBE41/II
Thickness Tolerance
+/-0.09375 in
Density
32 lb/cu ft
Tensile Strength
70 psi
Firmness
Extra Soft (0 to 4 psi)
Texture
Smooth
Maximum Temperature
160 Degrees F
Minimum Temperature
-20 Degrees F
Foam Shape
Sheet
Oil Resistance
Good
Chemical Resistance
Good
Abrasion Resistance
Fair
Material Skin
None
Adhesive Type
Plain Backing
Compression Set
25 %
Firmness @ 25% Deflection
3.5 psi
Foam Backing
Plain
Water Resistance
Good
Foam Adhesive
Plain - Plain Backing 0
Number of Adhesive Sides
0
Tensile Strength Rating
Good (50-99 psi)
Weather Resistance
Good
Grade
Flame-Resistant

Description

Foam Roll, Material Buna-N, Shape Roll, Grade Flame-Resistant, Length 67 1/4 in, Width 3 19/64 ft, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 32 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.