Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 2 in W, 60 in L, 3/4 in Thick, Black

  • Mfr # ZUSAESR-65

  • Zoro # G7271864


product price:  $61.19
/ea

Key Features

Color
Black
Material
EPDM
Length
60 in
Width
2 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-65
Zoro #
G7271864
UPC #
193005198091
Country of Origin
United States

Dimensions

Length
60 in
Width
2 in
Thickness
3/4 in
Width - Foam
2 in
Width Tolerance
+/-0.063 in
Thickness - Foam
3/4 in
Length - Foam
60 in
Length Tolerance
+2 in/-0.5 in

Details

Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Material - Foam
EPDM
Item - Foam
Foam Strip
Cell Type - Foam
Water-Resistant Closed Cell
Density
18 lb/cu ft
Thickness Tolerance
+/-0.09 in
Color - Foam
Black
Standards
ASTM D1056 2A3, FMVSS 302
Tensile Strength
70 psi
Water Resistance
Excellent
Material Skin
None
Flexibility
Fair
Maximum Temperature
275 Degrees F
Minimum Temperature
-90 Degrees F
Firmness @ 25% Deflection
11 psi
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Number of Adhesive Sides
1
Oil Resistance
Poor
Weather Resistance
Excellent
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Compression Set
25 %
Firmness
Medium (9 to 13 psi)
Grade
Standard
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 60 in, Width 2 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products