Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1 1/2 in Thick, Black

  • Mfr # CCNES11/2F25-25

  • Zoro # G7191554


product price: $1,766.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
25 ft
Width
42 in
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES11/2F25-25
Zoro #
G7191554
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
42 in
Thickness
1 1/2 in
Thickness - Foam
1 1/2 in
Width - Foam
42 in
Length - Foam
25 ft
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Roll
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Roll
Cell Type
Closed Cell
Standards
ASTM D1056/2A1/SCE41/II
Color - Foam
Black
Item - Foam
Foam Roll
Type
Closed Cell
Backing Type - Foam
Plain
Material - Foam
Neoprene/EPDM/SBR
Elongation
150%
Durometer
30-50 (Shore 00)
Finish
Textured
Max. Temp. (F)
+225 F
Tensile Strength (PSI)
50
Backing Type
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Application
Gasket/Cushion/Seal
Min. Temp. (F)
-70 F
Density
90 lb/cu ft
Thickness Tolerance
+/-0.0625 in
Tensile Strength
50 psi
Firmness @ 25% Deflection
3.5 psi
Chemical Resistance
Fair
Oil Resistance
Good
Abrasion Resistance
Fair
Material Skin
None
Grade
Flame-Resistant
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
230 Degrees F
Water Resistance
Good
Number of Adhesive Sides
0
Adhesive Type
Plain Backing
Texture
Smooth
Compression Set
40 %

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 25 ft, Width 3 1/2 ft, Thickness 1 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 90 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.