Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/2 in Thick, Black

  • Mfr # CCNES1/2F91325

  • Zoro # G6966504


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
25 ft
Width
42 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES1/2F91325
Zoro #
G6966504
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
42 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width - Foam
42 in
Length - Foam
25 ft
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Roll
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Roll
Cell Type
Closed Cell
Color - Foam
Black
Min. Temp. (F)
-70 F
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Plain
Tensile Strength (PSI)
70
Durometer
50-70 (Shore 00)
Standards
ASTM D1056/2A3/SCE43/IIIA
Finish
Textured
Elongation
120%
Material - Foam
Neoprene/EPDM/SBR
Backing Type - Foam
Plain
Type
Closed Cell
Item - Foam
Foam Roll
Max. Temp. (F)
+225 F
Application
Gasket/Cushion/Seal
Thickness Tolerance
+/-0.0625 in
Density
30 lb/cu ft
Tensile Strength
70 psi
Water Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Material Skin
None
Texture
Smooth
Abrasion Resistance
Fair
Weather Resistance
Excellent
Oil Resistance
Good
Maximum Temperature
230 Degrees F
Firmness @ 25% Deflection
11 psi
Number of Adhesive Sides
0
Compression Set
30 %
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-40 Degrees F
Grade
Flame-Resistant

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 25 ft, Width 3 1/2 ft, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 30 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.