Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1 1/4 in Thick, Black

  • Mfr # CCNES1-1/4F913P

  • Zoro # G6975306


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
6 ft
Width
42 in
Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES1-1/4F913P
Zoro #
G6975306
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
42 in
Thickness
1 1/4 in
Thickness - Foam
1 1/4 in
Width - Foam
42 in
Length - Foam
72 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
EPDM Neoprene SBR Roll
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Roll
Cell Type
Closed Cell
Durometer
50-70 (Shore 00)
Material - Foam
Neoprene/EPDM/SBR
Min. Temp. (F)
-70
Tensile Strength (PSI)
70
Standards
ASTM D1056/2A3/SCE43/IIIA
Backing Type
Plain
Color - Foam
Black
Item - Foam
Foam Roll
Max. Temp. (F)
225
Backing Type - Foam
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Elongation
120%
Application
Gasket, Seal, Cushion
Finish
Textured
Type
Closed Cell
Density
20 lb/cu ft
Thickness Tolerance
+/-0.125 in
Tensile Strength
70 psi
Adhesive Type
Plain Backing
Firmness
Medium (9 to 13 psi)
Oil Resistance
Good
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Chemical Resistance
Fair
Water Resistance
Good
Compression Set
30 %
Grade
Flame-Resistant
Firmness @ 25% Deflection
11 psi
Weather Resistance
Excellent
Maximum Temperature
230 Degrees F
Material Skin
None
Abrasion Resistance
Fair
Texture
Smooth

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 1/2 ft, Thickness 1 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.