This item is Discontinued.

Zoro Select Foam Rubber, Silicone, 3/8"Thick, 12"x12" BF10003/812AP

Foam Rubber, Silicone, 3/8"Thick, 12"x12" (Discontinued)

  • Mfr # BF10003/812AP
  • Zoro # G6671752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF10003/812AP
Zoro #
G6671752
UPC #
-
Country of Origin
United States

Dimensions

Thickness - Foam
3/8 in
Width - Foam
12 in
Length - Foam
12 in
Length
12 in
Width
12 in
Thickness
3/8 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%
Nominal Size (WxL)
12 in x 12 in

Details

Item - Foam
Foam Sheet
Item
Silicone Sheet
Cell Type - Foam
Open Cell
Material - Foam
Silicone
Backing Type - Foam
Adhesive
Color - Foam
White
Min. Temp. (F)
-67
Backing Type
Adhesive
Tensile Strength (PSI)
35
Elongation
90%
Finish
Acrylic Adhesive
Standards
FDA CFR 177.2600, UL 94 HF-1, UL 94 V-0
Grade
Flame-Resistant, Food
Type
Open Cell
Max. Temp. (F)
392
Color
White
Application
Gasket, Vibration Dampener, Thermal Insulation
Material
Silicone
Thickness Tolerance
+/- 10%
Density
13 lb/cu ft
Cell Type
Open Cell
Tensile Strength
35 psi
Foam Adhesive
Adhesive
Abrasion Resistance
Fair
Firmness @ 25% Deflection
3 psi
Foam Backing
1-Sided Adhesive
Oil Resistance
Fair
Minimum Adhesive Temperature
-35 Degrees F
Water Resistance
Good
Material Skin
2-Sided
Chemical Resistance
Good
Adhesive Temperature Range
-35 Degrees F to 250 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-67 Degrees F
Maximum Temperature
392 Degrees F
Foam Shape
Sheet
Texture
Smooth
Maximum Adhesive Temperature
250 Degrees F
Shape
Sheet
Temperature Range
-67 Degrees F to 392 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Compression Set
3 %
Tensile Strength Rating
Fair ( Less Than50 psi)

Description

Silicone Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Food, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Open Cell, Color White, Density 13 lb/cu ft, Maximum Temperature 392 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature 250 Degrees F, Minimum Adhesive Temperature -35 Degrees F, Tensile Strength 35 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.