Zoro Homepage

Foam Seal, 17 ft., Gray, Polypropylene Pile

  • Mfr # 2RRR8

  • Zoro # G3105952


product price: $7.89
/ea

Key Features

For Use With
Marine and Auto
Overall Length
17 ft
Color
Gray
Product Type
Weather Seal
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRR8
Zoro #
G3105952
UPC #
190735450956
Country of Origin
Korea, Republic of

Dimensions

Overall Length
17 ft
Insert Size
1/4"
Overall Height
1/4 in
Overall Width
1/4 in
Width (In.)
1/4
Length
17 ft.
Height
7/32
Width
1/4

Details

For Use With
Marine and Auto
Color
Gray
Item
Weather Seal
Product Type
Weather Seal
Insert Color
Gray
Insert Material
Polypropylene Pile
Mounting Type
Self-Adhesive
Sold As
Roll
Material
Polypropylene Pile
Mounting Style
Self-Adhesive
Seal Shape
Irregular

Description

Weather Seal, Overall Length 17 ft, Overall Width 1/4 in, Overall Height 1/4 in, Color Gray, Seal Shape Irregular, For Use With Marine and Auto, Insert Material Polypropylene Pile, Material Polypropylene Pile, Sold As Roll, Product Type Foam Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.