Shop ZORO SELECT
See all product information
Create Account
Foam Set, Black, 2" H, PK48
Mfr # 8x6x2GUF
Zoro # G023355146
product price:Â
$
36.59
/pk of 48, $0.76/ea
Key Features
Length
8 in
Color
Black
Height
2 in
Width
6 in
Product Type
Convoluted Foam Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8x6x2GUF
- Zoro #
- G023355146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 2 in
- Width
- 6 in
Details
- Item
- Foam Set
- Color
- Black
- Product Type
- Convoluted Foam Set
- Sets per Case
- 48
Description
Foam Set, Black, Length 8 in, Width 6 in, Height 2 in, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.