Shop ZORO SELECT
See all product information
Create Account
Foam Set, Black, 2" H, PK9
Mfr # 24x36x2GUF
Zoro # G123359303
product price:Â
$
119.99
/pk of 9, $13.33/ea
Free Shipping & Returns
Key Features
Color
Black
Height
2 in
Length
36 in
Width
24 in
Product Type
Convoluted Foam Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24x36x2GUF
- Zoro #
- G123359303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 36 in
- Width
- 24 in
Details
- Color
- Black
- Item
- Foam Set
- Product Type
- Convoluted Foam Set
- Sets per Case
- 9
Description
Foam Set, Black, Length 36 in, Width 24 in, Height 2 in, Package Quantity 9