Shop ZORO SELECT
See all product information
Create Account
Foam Set, White, 1/2" H, PK20
Mfr # 16x16x1/2PFWA
Zoro # G123352717
product price:Â
$
73.59
/pk of 20, $3.68/ea
Key Features
Height
1/2 in
Length
16 in
Width
16 in
Color
White
Product Type
Pick and Pull Foam Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16x16x1/2PFWA
- Zoro #
- G123352717
- UPC #
- -
- Country of Origin
- United States
- Item
- Foam Set
- Color
- White
- Product Type
- Pick and Pull Foam Set
- Sets per Case
- 20
Description
Foam Set, White, Length 16 in, Width 16 in, Height 1/2 in, Package Quantity 20